Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
Saws' blades Bosch
References
bosch:
2608640617
rubix:
4531997
manufacturer :
2 608 640 617
ean:
3165140194112
Product details
Technical specifications
Product details : BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
Technical specifications
Attributes
Logistics dimensions (L x W x H)
250
x
220
x
10
mm
Logistic Weight
342
g
Packaged dimensions (D x W x H)
250
x
220
x
10
mm
Package weight
475
g
Diameter
190.5
mm
Number of teeth
48
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.56
excl. VAT
/
Each
£
40.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH JIGSAW BLADES T318B PACK OF 5
BAHCO 8501-2 CIRCULAR SAW BLADE 125MM
BOSCH 2608667450 JIGSAW BLADES T301CHM (PKT 3)
MILWAUKEE 48475787 SAWZALL B. TORCH 230X14T-5PC
BOSCH 2608640630 CONSTRUCT WOOD CIRCULAR SAW BLADE 160MM
BAHCO 301 COPING SAW WITH WOODEN HANDLE 14 TPI 165MM
BAHCO 8501-15 CIRCULAR SAW BLADE 190MM
BOSCH 2608653099 PROGRESSOR FOR WOOD+METAL S956XHM
BOSCH 2.608.657.407 S925VF BIM HEAVY FOR METAL 5PACK RECIP SAW BLADE 5
BOSCH 2608634234 JIGSAW BLADES T101BF PK5
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
BAHCO 8501-17F CIRCULAR SAW BLADE 210MM
STARRETT BTR91014-5 KINGCUT RECIP BLADE 228X25X1.60MM 10-14 TPI PK 5
BOSCH RECIPRO WOOD CUTTING BLADES S617K PACK OF 5
MILWAUKEE SAW BLADE 48005787