Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608642602 BLADE FOR SAW GKS36V-LI
BOSCH 2608642602 BLADE FOR SAW GKS36V-LI
Saws' blades Bosch
References
bosch:
2608642602
rubix:
80137891
manufacturer :
2 608 642 602
ean:
3165140660273
Product details
Technical specifications
Product details : BOSCH 2608642602 BLADE FOR SAW GKS36V-LI
Technical specifications
Attributes
Logistic Weight
200
g
Packaged dimensions (D x W x H)
250
x
222
x
10
mm
Package weight
288
g
Diameter
165
mm
Number of teeth
36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.94
excl. VAT
/
Each
£
32.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
STARRETT BS228-5 PNEUMATIC RECIP BLADE 92X13X.65MM 18 TPI PK 5
DEWALT DT10624 EXTREME FRAMING CIRCULAR SAW BLADE 165 X 20 X 24T
STARRETT BTR12610-5 KINGCUT RECIP BLADE 300X25X1.60MM 6-10 TPI PK 5
BOSCH RECIPRO WOOD CUTTING BLADES S617K PACK OF 5
BOSCH JIGSAW BLADES T101AOF 2608634233
BAHCO 3906-300-32-100 HAND HACKSAW BLADE SANDFLEX
BAHCO EX-244P-22 SAW BLADE 22IN U7 1.03MM
BOSCH 2608640801 190MM BLADE 30MM
BAHCO 8501-3 CIRCULAR SAW BLADE 130MM
MILWAUKEE 48475036 SAWZALL B. 230X5T-5PC
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 14TPI AE3044W
FEIN 63502169210 SAW BLADE SLP SEGM. TC D90X2.2 SINGLE
MILWAUKEE 49222229 SAWZALL BLADE SET (12PC)
ECLIPSE PIERCING SAW BLADE PS52 M1