STARRETT BTR12610-5 KINGCUT RECIP BLADE 300X25X1.60MM 6-10 TPI PK 5


King Cut Reciprocating Saw Blade

References
starrett:BTR12610-5
rubix:228A4924
ean:7891265114846
brand logo
brand logo
Technical specifications
Length305 mm
MaterialBi-Metal
See all Specifications

Product details : STARRETT BTR12610-5 KINGCUT RECIP BLADE 300X25X1.60MM 6-10 TPI PK 5


King Cut Demolition, Rescue and Emergency Extrication King Cut is a thicker blade and is specifically designed for heavy-duty demolition, emergency extrication and other demanding applications. Having teeth with a super aggressive pitch set, this blade is designed to rip through just about anything.
Reciprocating blade bi-metal KING-CUT 300MM/12" 6-10 TPI - HEAVY DUTY

Strengths

King Cut is a thicker blade than our standard bi metal reciprocating blades
Purpose designed for heavy-duty demolition and emergency extrication
The blade for ripping through just about anything
Tapered blade format
Unbreakable, providing safety and reliability
Optimized tooth pitch for reduction in vibration. Giving you cleaner cut and less fatigue

Applications

Application Description (Material): 3X POWER King Cut - Rescue & Demolition
Application Material Thickness (mm): 13 - 63
Application Material Thickness (in): 1/2 - 2-1/2

Technical specifications


Attributes
Length305 mm
MaterialBi-Metal
Thickness1.6 mm
Show UNSPSC/ECL@SS
£ 28.14 excl. VAT
/ Each
£ 33.77 incl. VAT
  • Usually arrives within 14 working days