Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
FEIN 63502169210 SAW BLADE SLP SEGM. TC D90X2.2 SINGLE
FEIN 63502169210 SAW BLADE SLP SEGM. TC D90X2.2 SINGLE
Saws' blades Fein
References
fein:
63502169210
rubix:
80294530
ean:
4014586390550
Technical specifications
Length
90
mm
Product details
Technical specifications
Product details : FEIN 63502169210 SAW BLADE SLP SEGM. TC D90X2.2 SINGLE
Technical specifications
Attributes
Length
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.79
excl. VAT
/
Each
£
40.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STARRETT BT12610-5 TAPER RECIP BLADE 300X19X1.30MM 6-10 TPI PK 5
ECLIPSE 71-624R HACKSAW BLADE PACK OF 3
BOSCH T345XF JIGSAW BLADES T345X PACK OF 5
LENOX 618R BALDES 20566618R PACK OF 5
BOSCH 2608640801 190MM BLADE 30MM
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 32TPI AA3047R
LENOX M/MAT RECIP BLADE 150MM 10-14TPI 1769340 PACK OF 5
BOSCH PROGRESSOR JIGSAW BLADE T123X PACK OF 5
BOSCH 2608642602 BLADE FOR SAW GKS36V-LI
STARRETT BTR81014-5 KINGCUT RECIP BLADE 203X25X1.60MM 10-14 TPI PK 5
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854369
BAHCO 3906-300-14-5P HAND HACK SANDFLEX
BOSCH 2608635529 INSULATION RECIP SAW BLADE 400MM X 1.5MM
STANLEY 0-15-106 FATMAX COPING SAW 6-3/4 INCH THROAT
BAHCO 228-32-10P MINI HACKSAW BLADES PK10