Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Spray cooling and lubrication systems, pumps
Other watering and lifting systems
Lifting pump
BREDEL PUMP ELEMENT 28-025065
BREDEL PUMP ELEMENT 28-025065
Lifting pump Watson-Marlow
References
watson-marlow:
28-025065
rubix:
130A3437
Product details
Technical specifications
Product details : BREDEL PUMP ELEMENT 28-025065
Technical specifications
Attributes
Discharge height
9
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
765.83
excl. VAT
/
Each
£
919.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CLARKE 7236042 PSV3A DIRTY WATER SUBMERSIBLE PUMP 230V
CLARKE 7230265 HSE301A.110V SUB PUMP AND F.SWITCH
CLARKE 7230280 HSE360A 960W INDUSTRIAL SUBMERSIBLE PUMP 230V
CLARKE 7230285 HSE361A 50MM SUBMERSIBLE WATER PUMP 110V
CLARKE 7230255 HSE300 400W INDUSTRIAL SUBMERSIBLE PUMP 230V
GRUNDFOS KIT VALVE DIAPH 97751427
CLARKE 7230215 HSE130 283W INDUSTRIAL SUBMERSIBLE PUMP 230V
CLARKE 7236042 PSV3A DIRTY WATER SUBMERSIBLE PUMP 230V
CLARKE 7230265 HSE301A.110V SUB PUMP AND F.SWITCH
CLARKE 7230280 HSE360A 960W INDUSTRIAL SUBMERSIBLE PUMP 230V
CLARKE 7230285 HSE361A 50MM SUBMERSIBLE WATER PUMP 110V
CLARKE 7230255 HSE300 400W INDUSTRIAL SUBMERSIBLE PUMP 230V
GRUNDFOS KIT VALVE DIAPH 97751427
CLARKE 7230215 HSE130 283W INDUSTRIAL SUBMERSIBLE PUMP 230V