CLARKE 7230280 HSE360A 960W INDUSTRIAL SUBMERSIBLE PUMP 230V
HSE360A Industrial Submersible Water Pump With Float Switch 230V 960W
See technical informationReferences
Clarke Power Products:7230280
Rubix:2585536

Product details : CLARKE 7230280 HSE360A 960W INDUSTRIAL SUBMERSIBLE PUMP 230V
Suitable for moving dirty water & clean water. Ideal for pools, fish pond circulation*, rain water drainage, waterfall fountains, garden spraying, sump pits and waste water drainage. Features a robust cast iron base. Includes filter base, outlet connector and 10m of heavy duty HO7RNF cable.
- Powerful 960 Watts, 230v motor
- Max. flow rate 360 ltrs / min
- Maximum head (lift height) 12M
- Can pump small solids in suspension
- Hose outlet size 50mm
- Dimensions (WDH) 225x141x365mm. Weight 12kg
- *Please note - pump inet & outlet must be isolated from fish & other aqautic animals
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 960 W |
| Type of fluid | water |
| Model | hse360a |
Show UNSPSC/ECL@SS
£ 255.22 excl. VAT
/ Each
£ 306.26 incl. VAT
- Usually arrives within 14 working days
