CLARKE 7230285 HSE361A 50MM SUBMERSIBLE WATER PUMP 110V
HSE361A 50Mm Industrial Submersible Water Pump 110V 960W
See technical informationReferences
Clarke Power Products:7230285
Rubix:80003906

Product details : CLARKE 7230285 HSE361A 50MM SUBMERSIBLE WATER PUMP 110V
Suitable for pumping both clean and dirty water. Ideal for pools, fish pond circulation*, rain water drainage, waterfall fountains, garden spraying, sump pits and waste water drainage. Features a robust cast iron base. Includes filter base, outlet connector and 10m of heavy duty HO7RNF cable.
- Powerful 960 Watts, 110v motor
- Max. flow rate 360 ltrs / min
- Maximum head (lift height) 12M
- Can pump small solids in suspension
- Hose outlet size 50mm
- Dimensions (WDH) 230x141x365mm. Weight 12kg
*Please note - pump inet & outlet must be isolated from fish & other aqautic animals.
Technical specifications
Attributes
| Voltage | 110 V |
|---|---|
| Power | 960 W |
| Type of fluid | water |
| Model | hse361a |
Show UNSPSC/ECL@SS
£ 273.94 excl. VAT
/ Each
£ 328.73 incl. VAT
- In stock: Next day delivery
