CLARKE 7230255 HSE300 400W INDUSTRIAL SUBMERSIBLE PUMP 230V
HSE300 Industrial Submersible Water Pump 283W 230V
See technical informationReferences
Clarke Power Products:7230255
Rubix:1331239

Product details : CLARKE 7230255 HSE300 400W INDUSTRIAL SUBMERSIBLE PUMP 230V
Suitable for pumping both dirty and clean water. Ideal for pools, fish pond circulation, rain water drainage, waterfall fountains, garden spraying, sump pits and waste water drainage. Features a robust cast iron base. Includes filter base, outlet connector and 10m of heavy duty HO7RNF cable.
- Powerful 960 Watts, 230v motor
- Max. flow rate 360 ltrs / min
- Maximum head (lift height) 12M
- Can pump small solids in suspension
- Hose outlet size 50mm
- Dimensions (WDH): 225x141x365mm
- Weight 11.5kg
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 720 W |
| Type of fluid | water |
Show UNSPSC/ECL@SS
£ 224.85 excl. VAT
/ Each
£ 269.82 incl. VAT
- Usually arrives within 14 working days
