CLARKE 7230265 HSE301A.110V SUB PUMP AND F.SWITCH
HSE301A Industrial Submersible Water Pump With Float Switch 720W 110V
See technical informationReferences
Clarke Power Products:7230265
Rubix:1331241

Product details : CLARKE 7230265 HSE301A.110V SUB PUMP AND F.SWITCH
Clarkes 110v powered industrial quality submersible pump has a stainless steel drive shaft and chrome plated body, plus a 50mm (2") diameter outlet.
- Max. flow rate 300 L/min
- Maximum head (lift height) 10M
- Can pump small solids in suspension
- Robust cast iron base with filter
- Auto start / stop float switch
- Includes outlet connector and 10M of H07RNF cable
- 720 Watts, 110v 1ph motor
Technical specifications
Attributes
| Voltage | 110 V |
|---|---|
| Power | 720 W |
| Type of fluid | water |
| Model | hse301a |
Show UNSPSC/ECL@SS
£ 245.45 excl. VAT
/ Each
£ 294.54 incl. VAT
- In stock: Next day delivery
