CLARKE 7230215 HSE130 283W INDUSTRIAL SUBMERSIBLE PUMP 230V
HSE130 Industrial Submersible Water Pump 283W 230V
See technical informationReferences
Clarke Power Products:7230215
Rubix:2585543

Product details : CLARKE 7230215 HSE130 283W INDUSTRIAL SUBMERSIBLE PUMP 230V
Suitable for pumping both dirty and clean water, the HSE 130 is ideal for pools & fish pond water circulation and aeration, ground, rain and flood water drainage, creating waterfalls & fountains in water features, garden irrigation and sump pits waste water drainage. Robust build quality with a cast iron base, it has a built in strainer allowing it to pump small solids in suspension.
- Max. flow rate 140 L/min
- Maximum head (lift height) 7M
- Pumps small solids in suspension
- Robust cast iron base with filter, handy carry handle too
- Includes 32mm dia. outlet, hose connector and 10M of H07RNF cable
- 283 Watt, 230v 1ph motor with thermal motor overload protection
- Weight 7kg
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 283 W |
| Type of fluid | water |
| Model | hse130 |
Show UNSPSC/ECL@SS
£ 141.35 excl. VAT
/ Each
£ 169.62 incl. VAT
- Usually arrives within 14 working days
