CLARKE 7236042 PSV3A DIRTY WATER SUBMERSIBLE PUMP 230V


PSV3A Dirty/Clean Submersible Water Pump With Float Switch 400W 230V

References
clarke power products:7236042
rubix:80365118
brand logo
brand logo
Technical specifications
ModelPSV3A
Voltage230 V
Power400 W
See all Specifications

Product details : CLARKE 7236042 PSV3A DIRTY WATER SUBMERSIBLE PUMP 230V


Ideal for heavy duty draining applications including pits, sumps, ditches, footings etc. Shifts both clean and dirty water including particles upto 35mm dia. Fitted with a float switch for automatic water level control. - Max flow rate 133 l/min - Max head (lift height) 8m - 400W, 230V induction motor with overload protection - Made from tough, non-corrosive & rust proof materials - 1 ½” BSP threaded pump outlet - Includes elbow and outlet reducer adaptors Integral carry handle for easy transportation

Technical specifications


Attributes
ModelPSV3A
Voltage230 V
Power400 W
Weight6 kg
Type of fluidWater
Show UNSPSC/ECL@SS
£ 68.69 excl. VAT
/ Each
£ 82.43 incl. VAT
  • In stock: Next day delivery