Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
LED Lamp
DELUCE LIGHTING LEDSTRIPRGBBP DIY PLUG & PLAY 5M RGB IP65 LED STRIP (L
DELUCE LIGHTING LEDSTRIPRGBBP DIY PLUG & PLAY 5M RGB IP65 LED STRIP (L
LED Lamp Déluce Lighting
References
déluce lighting:
LEDSTRIPRGBBP
rubix:
234A8908
Product details
Technical specifications
Product details : DELUCE LIGHTING LEDSTRIPRGBBP DIY PLUG & PLAY 5M RGB IP65 LED STRIP (L
DIY PLUG & PLAY 5M RGB IP65 LED STRIP (L)5 m x (W)10 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.72
excl. VAT
/
Each
£
63.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK LED LAMP EASY LIGHT 150 LUMENS MAGNETIC 867717
FUSION LUMINAIRES FNCF4E3 18W 4FT LED NCF 4000K EMERGENCY (L)1200 MM X
FUSION LAMPS CRLED/G45/SBC 5W SBC LED GOLF BALL 25000HR (CTR (L)83 MM
FUSION LAMPS EDL36/84 36W 2G11 4P LONG COMPACT 30 (L)415 MM X (DIA)40
FUSION LAMPS FC6ES/OP/D ESSENTIAL 6W ES DIMMABLE LED OPAL (L)11
TAMLITE XCUCL14NW 857MM 14W LED CABINET LIGHT - 4000K (L)857 MM X (W)2
FUSION LAMPS FGU10/G/CW/D ESSENTIAL 5W GLASS GU10 LED COOL WHITE (L)53
FUSION EDD13/84 13W G24D-1 2P DOUBLE COMPACT 4000 LAMP
FUSION LUMINAIRES FFRDWHWW 5.5W LED FRD WHITE 3000K (DIA)84 MM X (D)55
TAMLITE XCSF20NWP XCITE 20W LED SLIM FLOODBLACK FINISH C/W (H)180 MM X
TAMLITE FSR1 REMOTE LED INDICATOR (L)86 MM X (W)86 MM X (D)12 MM
TAMLITE XCFRD76NW 7W DOB LED FIRE RATED DOWNLIGHT - 4000K (DIA)80 MM X
FUSION LUMINAIRES DL4WLED 4W 288MM LED LINK LIGHT CW (L)288 MM X (H)36
ETERNA LED MAINTAINED LAMP EMLED3M
FUSION LAMPS EDHQITS150NW 150W RX7S DOUBLE ENDED M/H 4200K (L)135 MM X