Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ROEBUCK 013262 COMB SCUTCH 1 INCH
ROEBUCK 013262 COMB SCUTCH 1 INCH
Chisel Roebuck
References
roebuck:
013262
rubix:
013262
Technical specifications
Width
25
mm
Product details
Technical specifications
Product details : ROEBUCK 013262 COMB SCUTCH 1 INCH
Manufactured to BS3066.
Technical specifications
Attributes
Width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.08
excl. VAT
/
Each
£
1.30
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BOSCH SDS+ ANGLED TILE CHISEL MP2608690091
MILWAUKEE 4932479893 1/2 BEVELED EDGE CHISEL
ROEBUCK FLAT COLD CHISEL 250MM X 25MM
SILVERLINE PC05 PC05 PUNCH & CHISEL SET 12PCE
BOSCH R-TEC SDS MAX 400MM POINTED CHISEL2608690167
CHICAGO PNEUMATIC CHISEL A046063
ROEBUCK G360MXC SDS MAX CHISEL 360MM LONG
ARMEG G230B4BC BRICK REMOVING CHISEL
ROEBUCK COLD CHISEL 1 X 18 25MM X 450MM
FACOM 262A.15 21 X 150 RIBBED CHISEL 262A-15
FACOM 262A.18 24 X 180 RIBBED CHISEL 262A-18
GEDORE 95-125 CHISEL
ARMEG G175B4MRC6 MORTAR RAKE CHISEL
ROEBUCK CHISEL LENGTH 200MM 828644
GEDORE 95-175 COLD CHISEL