Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
MAKITA D-08729 COLD CHISEL 20X250 SDS +
MAKITA D-08729 COLD CHISEL 20X250 SDS +
Chisel Makita
References
makita:
D-08729
rubix:
4534372
ean:
0088381179539
Technical specifications
Length
250
mm
Width
20
mm
Product details
Technical specifications
Product details : MAKITA D-08729 COLD CHISEL 20X250 SDS +
Technical specifications
Attributes
Length
250
mm
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.14
excl. VAT
/
Each
£
4.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK BRICK BOLSTER CHISEL 4 INCH C/W GRIP
BAHCO SS610-16-160 STAINLESS STEEL CHISEL 16X160MM
ROEBUCK CHISEL LENGTH 200MM 828644
GEDORE CHISEL 150X16 97-150
ROEBUCK CS25BH 8X1 SCUTCH CHISEL 25 X 200MM
BRITOOL EXPERT SLIM-PROFILE CHISEL 26MM
ARMEG EBSBSCHM CHISEL 78MM
CP CHISEL A046073
FACOM CHISEL 263.25
ATLASCOPCO CHISELWIDE ANGLE TEXTPART NO 3085033300.
BAHCO 3740-200 FLAT CHISEL
GEDORE 95-300 CHISEL
BOSCH 2608690108 2.608.690.108 FLAT CHISEL - 400MM ON 28MM HEX SHANK
ROEBUCK SLITTING CHISEL OFFSET TIP 240MM H/GUARD
IRWIN MARPLE SET 5 CHISEL MS500