Fixed and variable opening wrench CP (Chicago Pneumatic)
Opening | 3/5 |
---|---|
Length | 254 mm |
Logistics dimensions (L x W x H) | 280x115x50 mm |
---|---|
Logistic Weight | 1300 g |
Packaged dimensions (D x W x H) | 280x115x50 mm |
Package weight | 1300 g |
Opening | 3/5 |
Length | 254 mm |
Weight | 1300 g |
Finishing | Polished |
Type | Ratchet wrench |
Usually arrives within 14 working days