Pneumatic angle grinder CP (Chicago Pneumatic)
Disk diameter | 100 mm |
---|---|
No-load speed | 13000 rpm |
Weight | 0.98 kg |
Logistics dimensions (L x W x H) | 141x260x106 mm |
---|---|
Logistic Weight | 2156 g |
Packaged dimensions (D x W x H) | 141x260x106 mm |
Package weight | 2156 g |
Disk diameter | 100 mm |
No-load speed | 13000 rpm |
Weight | 0.98 kg |
Air consumption | 679,2 l/min |
Power | 525 W |
No-load consumption | 11.3 l/s |
Total length | 241 mm |
Sound level | 85 dB |
Usually arrives within 14 working days