Pneumatic angle grinder Ingersoll Rand
No-load speed | 12000 rpm |
---|---|
Weight | 1.53 kg |
Air consumption | 292 l/min |
Logistics dimensions (L x W x H) | 245x132x86 mm |
---|---|
Logistic Weight | 1530 g |
Packaged dimensions (D x W x H) | 226x153x121 mm |
Package weight | 2360 g |
No-load speed | 12000 rpm |
Weight | 1.53 kg |
Air consumption | 292 l/min |
Power | 660 W |
Diameter | 125 mm |
Sound level | 79.6 dB |
Usually arrives within 14 working days