Pneumatic angle grinder Ingersoll Rand
Disk diameter | 125 mm |
---|---|
No-load speed | 12000 rpm |
Weight | 2.2 kg |
Logistic Weight | 2200 g |
---|---|
Disk diameter | 125 mm |
No-load speed | 12000 rpm |
Weight | 2.2 kg |
Air consumption | 2250 l/min |
Power | 2600 W |
Diameter | 125 mm |
Total length | 299 mm |
Input diameter (inches) | G 1/2 '' |
Length | 299 mm |
299 mm |
Usually arrives within 14 working days