Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
BOSCH 115 X 22.23MM UNIVERSAL DIAMOND CUTTING BLADE 2608615057
BOSCH 115 X 22.23MM UNIVERSAL DIAMOND CUTTING BLADE 2608615057
Sectioning disc Bosch
References
bosch:
2608615057
rubix:
80438449
ean:
3165140869676
Technical specifications
Diameter
115
mm
Thickness
2
mm
Product details
Technical specifications
Product details : BOSCH 115 X 22.23MM UNIVERSAL DIAMOND CUTTING BLADE 2608615057
Technical specifications
Attributes
Diameter
115
mm
Thickness
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.92
excl. VAT
/
Each
£
14.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 51769 SILVER CUT-OFF WHEEL T41 75MMX1.6MMX9.53MM
NORTON 66252837278 STARLINE CUTTING DISC 230x3.0x22.23MM T42 PACK 25
PFERD 65504020 CUT-OFF WHEEL FOR STRAIGHT GRINDER 40X2X6MM
NORTON 66252920340 XTREME CUTTING DISC 115x2.0x22.2MM T41 PACK 25
NORTON BLAZE CERAMIC SPEEDLOK DISC 25MM P60 PACK OF 100 66261038811
PFERD 65506011 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1.4X10MM
NORTON 66253371347 QUANTUM 3 INOX CUTTING DISC 115X1X22.23MM PK25
3M 673232 SCOTCH-BRITE LIGHT GRIND BLEND DISC GB-DH 114MMX22MM HD
NORTON BDX CUTTING DISC FLAT 115X1.6X22.2MM METAL 66252831451
PFERD EHT 125-1,0 A 60 P PSF-INOX/22 61721100 EHT 125-1.0 PSF
NORTON 66252846642 NQ60ZZ 115 X 0.8 X 22.23 QUANTUM3 CUTTING DISC
3M 86580 CUBITRON 3 CUT-OFF WHEEL 80+ T41 125 X0.8 X22.23MM
3M 51787 SILVER CUT-OFF WHEEL T41 115MMX1.6MMX22.2MM
NORTON VULC FLAT INOX CUTTNG DISC 125X1.0X22.23 A60 PK 25 66252833402
NORTON 125X1.0X22.2DISCPK25 66252920341