3M 51787 SILVER CUT-OFF WHEEL T41 115MMX1.6MMX22.2MM


SILVER cutting disc

References
3m:51787
rubix:80876277
manufacturer :7100139229
ean:05902658109324
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness1.6 mm

Product details : 3M 51787 SILVER CUT-OFF WHEEL T41 115MMX1.6MMX22.2MM


For shipbuilding and rail applications, tanks and tanks, machine manufacturing, general metal manufacturing. Consisting of a blend of ceramic grains and 3M oriented, contoured and calibrated 3M grain technology. Comfort of use, does not require a lot of pressure. Dimensions: 125 x 1.6 x 22.23 mm. Shape: T41.
3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.

Strengths

Allows you to work a lot more parts in a minimum of time.
Lasts much longer than a conventional abrasive disc.

Applications

3M Silver deported hub grinding discs™ are the ideal choice for applications such as shipbuilding and rail, tanks and tanks, manufactured structural metals, machine manufacturing, general metal manufacturing.

Technical specifications


Attributes
Diameter115 mm
Thickness1.6 mm
Show UNSPSC/ECL@SS
£ 1.75 excl. VAT
/ Each
£ 2.10 incl. VAT
  • Usually arrives within 14 working days