Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252837278 STARLINE CUTTING DISC 230x3.0x22.23MM T42 PACK 25
NORTON 66252837278 STARLINE CUTTING DISC 230x3.0x22.23MM T42 PACK 25
Starline Cutting Disc - Angle Grinder
References
norton:
66252837278
rubix:
227A8720
Technical specifications
Diameter
230
mm
Thickness
3.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252837278 STARLINE CUTTING DISC 230x3.0x22.23MM T42 PACK 25
Good material removal and cut rate
Disc Depressed center disc Cut-Off for angle grinder METAL INOX Norton STARLINE 230x3.2x22.23mm
Applications
For general trade and general usage
Technical specifications
Attributes
Diameter
230
mm
Thickness
3.2
mm
Reaming diameter
22.23
mm
Application
Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.66
excl. VAT
/
Each
£
82.39
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
3M 87378 CUBITRON 3 CUT-OFF WHEEL 36+ T42 230 X2.5 X22.23MM
3M 91564 CUBITRON 3 CUT-OFF WHEEL 60+ T41 75 X1 X8MM
PFERD 65506009 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X0.8X10MM
NORTON 66252848985 VULCAN CUTTING DISC 100X1.0X16MM
FLEXOVIT 66252920427 MERCHANDISE CUTTING DISC 230X1.9X22.23MM PACK 25
KLINGSPOR 325348 DT300U DIAMOND CUTTING BLADE
PFERD 61728122 CUTOFF WHEEL 230X2.5
BATTERY GRINDER GRINDING DISC 125MM SINGLE
NORTON 66252831541 CUTTING DISC 125X1X22.23MM BDX PACK 25
KLINGSPOR CUTTING OFF WHEEL A24 300 X 3.5 X 22
PFERD 65508000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X1X6MM
NORTON CUT-OFF WHEEL 150 X 1.0 X 12.7MM 57A60PB25 69936625786 SINGLE
ROEBUCK 125 X 1 X 22.23MM CUTTING DISC FOR STAINLESS STEEL A60TBF SING
NORTON VULCAN COMBO 300 X 10 X 2.5 X 20MM 70184630198
NORTON VULC FLAT INOX CUTTNG DISC 115X1.6X22.23 A46 PK 25 66252833401