Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306164 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P80 PACK OF 10
ROEBUCK 306164 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P80 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306164
rubix:
2578350
Technical specifications
Length
1065
mm
Grain
80
Product details
Technical specifications
Product details : ROEBUCK 306164 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P80 PACK OF 10
100 x 610mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.90
excl. VAT
/
Each
£
27.48
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M BELT 13X610MM CRSE 05655
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 120 GRADE
ROEBUCK 886443 ZIRCONIUM FILE BELT 15 X 475 MM G60
DEWALT ABRASIVE BELT 75 X 533MM 100G PACK OF 3 DT3628-QZ
ROEBUCK 306138 EMERY CLOTH SHEETS 2 1/2 PACK OF 50
3M 19498 SURFACE CONDITIONING LS BELT SC-BL AMED 75 X 3500 MM
3M 21889 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 13 X 610MM
3M 7100329007 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 13MM X 610MM
NORTON SPIRABAND R822 ZIRC 45 X 30MM X 80G PACK OF 100 63642528515
NORTON 63642538973 NARROW BELTS R822-100X1000#60
3M 23066 CUBITRON II BELT 784F 50+ 220 X 2000 MM
DEWALT ABRASIVE BELT 100 X 610MM 100G PACK OF 3 DT3323-QZ
3M 28165 SCOTCH-BRITE DURABLE FLEX BELT DF-BL 100MMX289MM A MED RED
KLINGSPOR CS 310 X 15X30MM 80 SPIRABAND GRIT
KLINGSPOR 4477-150 LS309 ABRASIVE BELT 100X560MM 150G