Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD WRC0613-3 Z3P SL75 CARBIDE BURR
PFERD WRC0613-3 Z3P SL75 CARBIDE BURR
Rotary milling file Pferd Tools
References
pferd tools:
21205287
rubix:
80099106
ean:
4007220779743
Technical specifications
Tail diameter
3
mm
Total length
0
mm
Head diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD WRC0613-3 Z3P SL75 CARBIDE BURR
Technical specifications
Attributes
Tail diameter
3
mm
Total length
0
mm
Head diameter
6
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.59
excl. VAT
/
Each
£
21.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM CUTTING WHEEL VFA.1200
PFERD ZYA 0820/6 Z3P 21101726 TC BURR C3 PLUS
ROEBUCK TC100190L60 ALUMINIUM CUT BURR BALL NOSED CYLINDER 10MM
CUTLINE 863231 CARBIDE BURR MOD L CONICAL ROUND S STEEL 9,5X27-6
CUTLINE 863250 SOLID CARBIDE BURR MODEL M CONE HEAD D.12,7X25-6
DORMER P805C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814121
PFERD 21122782 TC-BURRS SPG 1225/6 INOX
PFERD 21103126 TC-BURRS B 0820/6 C3 PLUS
CUTLINE 863239 CARBIDE BURR MOD L CON ROUND DIACUT 12,7X30-6
PFERD KUD 0605/6 INOX 21112582 6MM BALL BURR 900536
CUTLINE 863196 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 6X13-3
ROEBUCK TD060062S60 CARBIDE BURR DIAMOND CUT BALL NOSE 6 X 5.4 X 6MM S
PFERD 21214153 TC-BURRS SKM 0311/3 C5
CUTLINE 863119 SOLID CARBIDE BURR MOD B CYLIND NEGCUT 9,5X19-6
GT3200DXL-8 BALL NOSE CYLINDER BURRS 75MM