Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK BEV150H BEV-BRUSH 85MM DIAMETER 10MM BOR PTCH 1.50
ROEBUCK BEV150H BEV-BRUSH 85MM DIAMETER 10MM BOR PTCH 1.50
Circular abrasive brush Unbranded
References
unbranded:
BEV150H
rubix:
253052
Product details
Technical specifications
Product details : ROEBUCK BEV150H BEV-BRUSH 85MM DIAMETER 10MM BOR PTCH 1.50
Filled with 30swg steel wire.
Technical specifications
Attributes
Diameter
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.65
excl. VAT
/
Each
£
36.78
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PFERD 43701209 CRIMPED WIRE BRUSH POS RBU 150X25MM AK 32-2 STEEL 0.30
OSBORN WIRE WHEEL 200 X 20 31.75MM 0.30 AA3103M 566461-9902
OSBORN ROTARY WIRE WHEEL 75MM DIA X 10MM THICK X 6MM SHANK 600075
OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
NORTON 66254406167 TWIST KNOTTED WHEEL BRUSHES 115X11X22.2
OSBORN 9902-515058 NYLON WHEEL BRUSH 250 X 20 X 20MM BORE/180G 515058
OSBORN 9902544441 WHEEL BRUSH CRIMPED WIRE STEEL D150
OSBORNUNIP 0402631151 WHEEL BRUSH D115X12 THREAD M14X2.0 KNOTTED STEEL
0402631131 WHEEL B. D115X 12 G M14 KN-STW 035 PRO
OSBORN NOZZLE NYLON BRUSH 100 X 300
OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041
3M 30127 SCOTCH-BRITE DISC 76MMX9.52MM P120 WHT TYPE C
OSBORN 2202631331 WIRE WHEEL BRUSH , SS 125MM DIA, 0.35, 22.22MM
ROEBUCK WF4010H WIRE WHEEL BRUSH PARALLEL SPIN 4 X 1 X 1/2 INCH
OSBORN WIRE WHEEL 150 X 21 31.75MM 0.30 AA2303M 544461