Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306206 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P40 PACK OF 10
ROEBUCK 306206 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P40 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306206
rubix:
2578344
Technical specifications
Length
1065
mm
Grain
40
Product details
Technical specifications
Product details : ROEBUCK 306206 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P40 PACK OF 10
50 x 1525mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.45
excl. VAT
/
Each
£
53.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 11533 BELT 984F 36+ 150 X 3500
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P220 PACK OF 50
ROEBUCK GS4015080 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 80 GRADE
ROEBUCK 30 6120-SINGLE WATERPROOF PAPER SHEETS P1000 SINGLE
3M 647440 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 13MMX610MM
ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
ROEBUCK GS4015180 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 180 GRADE
ROEBUCK WATERPROOF PAPER SHEETS P400 PACK OF 50
ROEBUCK CD6109 ALUMINIUM OXIDE ADHESIVE DISC 150MM P240 PACK OF 100
ROEBUCK 305226 EMERY ROLL 25MM X 50M EXTRA COARSE P40 50M
ROEBUCK GFBZ180060 28030 FLAP DISC ZIRCONIUM TYPE B 180 X 22MM G60
3M 27947 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 36+
ROEBUCK 306140 EMERY CLOTH SHEETS 1 1/2 PACK OF 50
3M 672422 984F 36+ 50 X 3500
PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40