Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 0002-653151 7 STEEL TWIST KNOW WIRE BRUSH
OSBORN 0002-653151 7 STEEL TWIST KNOW WIRE BRUSH
Circular abrasive brush Osborn
References
osborn:
0002-653.151
rubix:
80124256
manufacturer :
0002653151
ean:
4013349610225
Product details
Technical specifications
Product details : OSBORN 0002-653151 7 STEEL TWIST KNOW WIRE BRUSH
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
191
x
199
mm
Logistic Weight
682
g
Diameter
178
mm
Reaming diameter
22.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.68
excl. VAT
/
Each
£
28.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 9906011149 RINGLOCK WH BR D50X10 NOVIL NH-S 120 0
OSBORN 0002631151 WHEEL BRUSH KNOTTED WIRE STEEL D115
ROEBUCK WIRE WHEEL BRUSH TAPERED, WAVY WIRE, ANGLE GRINDER D100 787586
OSBORN 9902566162 WHEEL BRUSH CRIMPED WIRE STEEL D200
PFERD 43701119 CRIMPED WIRE BRUSH POS RBU 125 X 28 X 14 MM STEEL 0.30
OSBORN WIRE CUP BRUSH 100MM X M14 2 0.50MM TK 608154
OSBORN SINGLE ROW CRIMPED STEEL WIRE BRUSH 462291-0008
OSBORN CRIMPED CUP BRUSH 75 X 6MM SHANK 0.3MM WIRE 600061
FLEXOVIT 07660739567 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 5/8 INCH
ROEBUCK 0001152133 3 ROW 25MM WIRE BRUSH 0.35MM
NORTON STONE 4/2 X 1 3/4 X 1/2 INCH SIC MEDIUM JS44 61463687095
ROEBUCK CB5014F CUP BRUSH 4 DIA X 5.1/2 INCH FACE 14MM BOR
OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041