Crimped Wheel Brush
Brush diameter | 250 mm |
---|---|
Use | Automated Manufacturing Processes for The Deburring of Machined and Sawn Cutting Edges and Surfaces |
Logistics dimensions (L x W x H) | 55x270x262 mm |
---|---|
Logistic Weight | 1500 g |
Brush diameter | 250 mm |
Use | Automated Manufacturing Processes for The Deburring of Machined and Sawn Cutting Edges and Surfaces |
Application | Automated Manufacturing Processes for The Deburring of Machined and Sawn Cutting Edges and Surfaces |
Speed | 3600 rpm |
Diameter | 250 mm |
Reaming diameter | 50 mm |
Usually arrives within 14 working days