OSBORN WIRE WHEEL 150 X 18 32MM SHANK 0.3MM 544061


Osborn Wire Wheel

References
osborn:0008-544061 ZA00
rubix:060079
brand logo
brand logo
Technical specifications
Brush diameter150 mm
Use• Suitable For Medium To Heavy Applications
See all Specifications

Product details : OSBORN WIRE WHEEL 150 X 18 32MM SHANK 0.3MM 544061


Osborn brass coated steel wire all-round brushes are c. Multiple row brushes are best for treating larger surfaces. A range of plastic adapters are supplied with each brush to fit the most popular spindle diameters; 1/2in, 5/8in, 3/4in, 7/8in and 1in

Strengths

Multiple row brushes are best for treating larger surfaces

Applications

Suitable for medium to heavy applications

Technical specifications


Attributes
Brush diameter150 mm
Use• Suitable For Medium To Heavy Applications
Speed6000 rpm
Diameter150 mm
Show UNSPSC/ECL@SS
£ 10.52 excl. VAT
/ Each
£ 12.62 incl. VAT
  • Usually arrives within 14 working days