Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
ROEBUCK TYPE 41 CUTTING DISC METALS 230X2.5X22.2MM 66253370289 SINGLE
ROEBUCK TYPE 41 CUTTING DISC METALS 230X2.5X22.2MM 66253370289 SINGLE
Sectioning disc Unbranded
References
unbranded:
66253370289-SING
rubix:
80481060
Technical specifications
Diameter
230
mm
Thickness
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TYPE 41 CUTTING DISC METALS 230X2.5X22.2MM 66253370289 SINGLE
The Roebuck range of cutting discs deliver great performance at affordable prices.
Roebuck Metal/INOX discs are ideal for steels, stainless steel and all metals.
Technical specifications
Attributes
Diameter
230
mm
Thickness
2.5
mm
Shape
Disc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.80
excl. VAT
/
Each
£
2.16
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252831497 BDX CUTTING DISC DPC 100 X 2.5 X 16MM METAL
MAKITA A-85385 CUT OFF WHEEL 230X3X22 C30T
3M 51802 SILVER CUT-OFF WHEEL T42 178MMX2.5MMX22.2MM
3M 51771 SILVER CUT-OFF WHEEL T41 100MMX0.9MMX6.35MM
3M 51787 SILVER CUT-OFF WHEEL T41 115MMX1.6MMX22.2MM
Sectioning disc Flexovit 66252831178
Sectioning disc Flexovit 66252829290
PFERD 61740326 CUT-OFF WHEEL EH 115-24 PSF STEELOX
PFERD 65506008 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X0.8X6MM
3M 88383 CUBITRON 3 CUT-OFF WHEEL 36+ T42 115 X2.5 X22.23MM
100MM 40GRIT FLAP DISC
NORTON VULCAN FLAT INOX CUTTING DISC 230X1.9X22MM A46 PK25 66252833406
FLEXOVIT 66252829285 THIN CUTTING DISC 125X1.0X22.23MM PACK 25
PFERD EHT 125-1,0 A 60 P PSF-INOX/22 61721100 EHT 125-1.0 PSF
PFERD 65506001 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1X10MM