Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
3M 51802 SILVER CUT-OFF WHEEL T42 178MMX2.5MMX22.2MM
3M 51802 SILVER CUT-OFF WHEEL T42 178MMX2.5MMX22.2MM
Sectioning disc 3M
References
3m:
51802
rubix:
80876286
manufacturer :
7100141067
ean:
04054596444478
Technical specifications
Diameter
180
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M 51802 SILVER CUT-OFF WHEEL T42 178MMX2.5MMX22.2MM
3M™ Silver Cut-Off Wheel is designed to deliver an unbeatable combination of performance and value. It cuts quickly through metal pipes, tubes and flat sheets. The long-lasting wheel uses our Precision Shaped Grain to deliver a fast, consistent cut.
Technical specifications
Attributes
Diameter
180
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.09
excl. VAT
/
Each
£
4.91
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
NORTON 66252831460 BDX CUTTING DISC 125X1.6X22.23MM
NORTON 66252919427 A60V 115X1.0X22.2 T41 XTREME SLITTING DISC PK 25
3M 51774 SILVER CUT-OFF WHEEL T41 100MMX1MMX9.53MM
3M 86581 CUBITRON 3 CUT-OFF WHEEL 80+ T41 115 X0.8 X22.23MM
ROEBUCK 125 X6.0 X 22.23MM GRINDING DISC FOR METAL A30MBF TYPE 27 SING
PFERD 61739326 CUT-OFF WHEEL EH 100-24 PSF STEELOX/16
TYROLIT 223020 100 x 2.5MM x 16 DPC CUT DISC
NORTON 66252846978 ZA60X 115X1.0X22.23 T41 XTREMEPRO CUTTING DISC PK25
PFERD 43220120 THREADED CRIMPED WIRE BRUSH 125X10MM M14 STEEL 0.35
3M 51801 SILVER CUT-OFF WHEEL T42 125MMX2.5MMX22.2MM
FLEXOVIT 66252920413 CUTTING DISC 115X3.2X22.2MM PACK 25
NORTON VORTEX RAPID BLEND DISCS 115 X 6 X 22MM 5-AM 77696067099 SINGLE
NORTON 66252828227 A36Q-125X2.5X22.23-T41 NOR-ALU
3M A60354 SCOTCH-BRITE ROLOC LIGHT GRIND BLEND DISC GB-DR 50MM HD
NORTON VULC DPC INOX GRIND DISC 125X6.4X22.23MM A30 PK 10 66252925514