Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306137 EMERY CLOTH SHEETS P40 EXTRA COARSE PACK OF 50
ROEBUCK 306137 EMERY CLOTH SHEETS P40 EXTRA COARSE PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306137
rubix:
2578333
Technical specifications
Length
280
mm
Grain
Coarse
Product details
Technical specifications
Product details : ROEBUCK 306137 EMERY CLOTH SHEETS P40 EXTRA COARSE PACK OF 50
Best blue emery cloth for general hand, toolroom and workshop applications, particularly de-burring and removing scratch marks.
Technical specifications
Attributes
Length
280
mm
Grain
Coarse
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.06
excl. VAT
/
Each
£
69.67
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642536388 NARROW BELTS R822-100X1000#120
NORTON BFL BL BEARTEX BELT, 19X457MM AOME, RPXF, MEDIUM, S2338
ROEBUCK 886434 ZIRCONIUM FILE BELT 10 X 330 MM G40
3M 17199 CUBITRON II BELT 784F 36+ 50 X 4000 MM
SIA 5879.1225.0320 SANDING BELT 2820 100MM X 610MM 320 GRIT
RBK AL/OX CLOTH BELT 100X915 P120 (SINGLE)
3M 21889 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 13 X 610MM
ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 SINGLE
KLINGSPOR 4477-150 LS309 ABRASIVE BELT 100X560MM 150G
LS309X : 100 X 915 X P240 AL.OX LINISHER BELT
DEWALT ABRASIVE BELT 75 X 533MM 80G PACK OF 3 DT3377-QZ
ROEBUCK 306144 EMERY CLOTH SHEETS 0 PACK OF 50
PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40
NORTON 63642551544 NARROW BELTS R293-100X920#80
ROEBUCK GS4010080 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 80 GRADE