ROEBUCK TF030132P30 CARBIDE BURR BALL NOSE TREE 3MM SHANK 3 X 12
Burr ball nose tree
See technical informationReferences
Unbranded:TF030132P30
Rubix:229472


Technical specifications
| Tail diameter | 3 mm |
|---|---|
| Shape of head | ball nose tree |
| Total length | 12 mm |
Product details : ROEBUCK TF030132P30 CARBIDE BURR BALL NOSE TREE 3MM SHANK 3 X 12
Standard and Diamond cut Burrs
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | ball nose tree |
| Total length | 12 mm |
| Head diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
- Sold out