Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P360 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P360 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306115
rubix:
2578316
Technical specifications
Length
280
mm
Grain
other
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P360 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.45
excl. VAT
/
Each
£
35.34
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 306205 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P120 PACK OF 10
3M 717599 984F 36+ 150X2250
ROEBUCK CD6100 ALUMINIUM OXIDE ADHESIVE DISC 150MM P40 PACK OF 100
7000060865 CLOTH BELT 984F 13MM X 457 60+
3M 7100329011 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 120MM X 2500MM
ROEBUCK CD6102 ALUMINIUM OXIDE ADHESIVE DISC 150MM P60 PACK OF 100
3M 7100219015 SB DURABLE FLEX BELT DF-BL 6X610MM AMED RED 23239
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
ROEBUCK GBA5125080-SINGLE SPIRABANDS 51 X 25MM P80 GBA5125080 SINGLE
DEWALT ABRASIVE BELT 100 X 610MM 40G PACK OF 3 DT3320-QZ
3M 64696 DF-BL A CRS 6 X 457
3M 647440 CUBITRON II CLOTH BELT 984F 80+ YF-WEIGHT 13MMX610MM
3M 10931 CUBITRON II CLOTH BELT 784F 150 MM X 2500 MM 80+
KLINGSPOR 113664 CS411X 75 X 2000 MM P120 F4G BELT
3M 19471 CUBITRON II BELT 984F 36+ 50 X 1500 MM