3M A02012 WETORDRY PAPER SHEET 734 P320 230MMX280MM PK50


3M™ Wetordry™ Paper Sheet 734

References
3m:A02012
rubix:2578765
manufacturer :7100248393
ean:04054596890787
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain320
See all Specifications

Product details : 3M A02012 WETORDRY PAPER SHEET 734 P320 230MMX280MM PK50


Use 3M™ Wetordry™ Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials. Our 734 paper sheets are made of a sharp, abrasive silicon carbide mineral, which ensures long product life and good surface quality. They’re backed with a flexible and conformable water resistant paper for easier handling. Use them for off-hand sanding on panelling, lacquer surfaces and metal components.
3M™ Wetordry Paper Sheet 734 is a sharp, abrasive silicon carbide material on a flexible and conformable water resistant paper backing.

Strengths

Longer life;Good surface quality;Flexible and conformable water resistant backing;Can be used for both wet or dry applications;Wide range of grades available;P60 - P1200;250 sheets per pack

Applications

Off-hand sanding on panelling, lacquer surfaces and metal components

Technical specifications


Attributes
Packaged dimensions (D x W x H)20x231x283 mm
Package weight991 g
Length280 mm
Width230 mm
Grain320
230 mm
280 mm
Show UNSPSC/ECL@SS
£ 45.23 excl. VAT
/ Each
£ 54.28 incl. VAT
  • In stock: Next day delivery