Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642532993 STANDARD SHEETS T489-230X28#240
NORTON 63642532993 STANDARD SHEETS T489-230X28#240
Standard Sheet
References
norton:
63642532993
rubix:
394A3132
ean:
3157627710540
Technical specifications
Length
280
mm
Width
230
mm
Grain
240
Product details
Technical specifications
Product details : NORTON 63642532993 STANDARD SHEETS T489-230X28#240
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr240
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.10
excl. VAT
/
Each
£
122.52
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 866881 ALUMINIUM OXIDE SHEET 230 X 280 MM G40
KLINGSPOR 2062 PL31B SHEET 150 GRIT
NORTON CLOTH R222 SHEET AL/OX 230X280X280G 63642531788 SINGLE
ROEBUCK 886474 NON WOVEN HAND PAD 150 X 229 MM NORMAL P240
NORTON 63642532997 STANDARD SHEETS T489-230X28#400
SIA-FAST STRIP 6999.7726.0060 60 GRIT 125 X 70MM PACK OF 100
70 X 125 P180 1950 SIAFAST 6783.9190.0180
3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50
NORTON AO 150G 230X280 PK50 63642531782
BOSCH SANDING SHEETS 93 X 185 PACK OF 10 2608605310
DEWALT DETAIL SANDING SHEETS 93 X 93MM 240 GRADE PACK OF 10 DT3095-QZ
SIA 4132.9840.2922.52 6120 EX CUT SIAVLIES HANDPAD 152 X 229 BROWN
3M 7000118288 ABRASIVE SHEET 255P/216U 230MM X 280MM P80A 02549 PK50
NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
MIRKA 5412905080 ABRANET 75 X 100MM GRIP P80 PACK 50