MIRKA 5412905012 ABRANET STRIPS 75 X 100 MM P120 PACK OF 50


Abranet® Grip Strips

References
mirka:5412905012
rubix:1581282
ean:6416868543674
brand logo
brand logo
Technical specifications
Length100 mm
Width75 mm
Grain120

Product details : MIRKA 5412905012 ABRANET STRIPS 75 X 100 MM P120 PACK OF 50


This unique patented sanding material contains thousands of small holes, making it possible to effectively vacuum dust and other particles away without clogging the disc surface. The result is seen as a very uniform sanding pattern and a perfectly smooth surface. Since the amount of airborne dust has been minimised, the work environment is remarkably improved.

Technical specifications


Attributes
Length100 mm
Width75 mm
Grain120
Show UNSPSC/ECL@SS
£ 22.01 excl. VAT
/ Each
£ 26.41 incl. VAT
  • Usually arrives within 14 working days