3M A02556 PAPER SHEET 618 230MMX280MM P400


3M™ Paper Sheet 618

References
3m:A02556
rubix:268530
manufacturer :7000034045
brand logo
brand logo
Technical specifications
Length280 mm
Width230 mm
Grain400
See all Specifications

Product details : 3M A02556 PAPER SHEET 618 230MMX280MM P400


Use 3M™ Paper Sheet 618 to give a sharp, aggressive cut with a fine finish. Our 618 sheets are a silicon carbide abrasive mineral on a flexible backing with a Free-Cut anti-loading coating.
3M™ Paper Sheet 618 is a silicon carbide mineral abrasive on a flexible backing with a Fre-Cut anti-loading coating.

Strengths

Sharp, aggressive cut;Fine finish;Flexible and conformable water resistant backing;Free-cut anti-loading coating

Applications

Use in applications requiring an aggressive cut with a fine finish

Technical specifications


Attributes
Length280 mm
Width230 mm
Grain400
ApplicationWet or Dry Sanding;Hand Sanding
Show UNSPSC/ECL@SS
£ 0.67 excl. VAT
/ Each
£ 0.80 incl. VAT
  • Sold out