Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
70 X 125 P180 1950 SIAFAST 6783.9190.0180
70 X 125 P180 1950 SIAFAST 6783.9190.0180
Abrasive sheet Sia Abrasives
References
sia abrasives:
6783.9190.0180
rubix:
4543452
Product details
Technical specifications
Product details : 70 X 125 P180 1950 SIAFAST 6783.9190.0180
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.42
excl. VAT
/
Each
£
0.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 866882 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G60
3M A02010 WET/DRY SHEET 734 230 X 280MM P400 SINGLE
3M A02018 WET/DRY SHEET 734 230 X 280MM PLAIN P180 PK50 7000083165
ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
PFERD 45015218 SHEET GOODS PAPER BP 230X280 A180
ROEBUCK 866883 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G80
MIRKA FM62205092 MICROSTAR PADS PK50 P1000GRIT
MILWAUKEE 4932358492 SAND PAPER ABRDHL105X105G60 PK5
3M A02012 WETORDRY PAPER SHEET 734 P320 230MMX280MM PK50
KLINGSPOR QRC 800 QUICK CHANGE DISCS 76MM COARSE ALUM OX (SINGLE)
KLINGSPOR 2062 PL31B SHEET 150 GRIT
HERMES 6535894 VC154 MULTIHOLE125MM P1200
NORTON SC 320G 230X280 PK50 63642532995
NORTON 63642531779 SHS SST 230X280 R222 NOR P80
MIRKA 5412905080 ABRANET 75 X 100MM GRIP P80 PACK 50