Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
PFERD 45015218 SHEET GOODS PAPER BP 230X280 A180
PFERD 45015218 SHEET GOODS PAPER BP 230X280 A180
Abrasive sheet Pferd Tools
References
pferd tools:
45015218
rubix:
302A0336
ean:
4007220622476
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
Product details
Technical specifications
Product details : PFERD 45015218 SHEET GOODS PAPER BP 230X280 A180
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.12
excl. VAT
/
Each
£
1.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642531780 CLOTH SHEET ALU/OX 230X280X100G R222 PK 50
NORTON 63642531781 STANDARD SHEET R222 230X280MM P120 PACK 50
3M 04051 SCOTCH-BRITE HAND PAD 158 X 228MM PACK OF 10
3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50
BOSCH 180G 2608607410 PK 10 SHEETS
NORTON 63642531785 CLOTH SHEET ALU/OX 230X280X220G R222
NORTON 63642550599 140X115X6 60G BLUE ABRASIVE SPONGE PK20
3M 02044 WET/DRY SHEET 41Q 140MM X 230MM P2000 PACK 50
NORTON SANDING SHEET 77696081112
ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
NORTON SC 1200G 230X280PK50 63642533002
3M WDSHEET734 600G 3M-A02008-PK1
NORTON 63642532991 STANDARD SHEETS T489-230X280#150
ROEBUCK 866894 STICK-ON ABRASIVE SHEET 70 X 125 MM G80
BOSCH 2608607417 PADS ASSORTED (25)