Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 70MM CIRCBRUSH 6MMMS 506161-0002
OSBORN 70MM CIRCBRUSH 6MMMS 506161-0002
Circular brush on rod Osborn
References
osborn:
506161-0002
rubix:
170A2652
Product details
Technical specifications
Product details : OSBORN 70MM CIRCBRUSH 6MMMS 506161-0002
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.93
excl. VAT
/
Each
£
7.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 17196 COMBI WHEEL CB-ZS 100MMX45MMX6MM P60
PFERD 43105004 ROTARY WIRE BRUSH 70 X 15 X 6 MM SIC 180 0.90
PFERD 43107004 KNOTTED WIRE BRUSH RBG 70 X 6 X 6 MM INOX 0.50
FLEXOVIT 07660739507 BRUSHES ANGLE GRINDER FLEXOVIT-INDUSTRIAL
OSBORN BRASS CIRCULAR BRUSH 0002-506542
OSBORN STEEL KNOTTED WHEEL BRUSH 75 X 12 X 6MM WIRE 0.50MM
KLINGSPOR 358354 ROTARY WIRE BRUSH 50 X 9 X 6 MM 0.3 STEEL BRS 600 W
PFERD 43104053 ROTARY WIRE BRUSH 70 X 4 X 6 MM INOX 0.20
OSBORN 779-302 STAINLESS STEEL WIRE BRUSH 70 X 15MM 0002506342
0202611351 WHEEL BRUSH D75X12 SHANK 6 KNOTTED S/STEEL WIRE 0.50 T18
OSBORN 0002506361 WHEEL BRUSH CRIMPED WIRE S/S D70
PFERD 032763 RRBU2202/3 SIC320 WIRE BRUSH
PFERD 43104001 ROTARY WIRE BRUSH 50 X 15 X 6 MM STEEL 0.20
OSBORN 0002-504 361 CRIMPED WIRE SPINDLE BRUSH 50 x 10 x 6MM
OSBORN 7002505542 WHEEL BRUSH CRIMPED WIRE BRASS D60