Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 0002-504 361 CRIMPED WIRE SPINDLE BRUSH 50 x 10 x 6MM
OSBORN 0002-504 361 CRIMPED WIRE SPINDLE BRUSH 50 x 10 x 6MM
Circular brush on rod Osborn
References
osborn:
0002-504.361
rubix:
80230106
manufacturer :
0002504361
ean:
4013349110251
Product details
Technical specifications
Product details : OSBORN 0002-504 361 CRIMPED WIRE SPINDLE BRUSH 50 x 10 x 6MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
45
x
51
x
51
mm
Logistic Weight
71,85
g
Diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.30
excl. VAT
/
Each
£
9.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43105001 ROTARY WIRE BRUSH 70 X 15 X 6 MM STEEL 0.30
OSBORN GRITTYFLEX BRUSH WHEEL 6 X 75MM 0802-600991
OSBORN 9906011454 WHEEL BRUSH WITH SHANK SIC WIRE D63
OSBORN 9906011450 WHEEL BRUSH WITH SHANK SIC WIRE D50
OSBORN 50MMX6MMCUPBRUSH 0002-930821
ROEBUCK WIRE WHEEL BRUSH 75MM TWISTED STAINLESS STEEL 6MM SHAFT 840388
OSBORN 0002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
OSBORN 779-302 STAINLESS STEEL WIRE BRUSH 70 X 15MM 0002506342
PFERD RBG 7006/6 ST 0,50 SG 43107002 0.50
PFERD 43105008 ROTARY WIRE BRUSH 70 X 15 X 6 MM CO 120 1.10
PFERD 43108006 KNOTTED WIRE BRUSH RBG 100 X 12 X 6 MM INOX 0.50
KLINGSPOR 358346 ROTARY WIRE BRUSH 30 X 9 X 6 MM 0.2 STEEL BRS 600 W
OSBORN WIRE CUP BRUSH 0008-600-821 40MM X 17MM 6MM SHANK
OSBORN CIRCULAR BRUSH 40 X 11 X 6MM SHANK 0.2MM WIRE 503142
PFERD 43106008 ROTARY WIRE BRUSH 80 X 15 X 6 MM CO 120 1.10