References
3M:17196
Rubix:395A4398
Manufacturer :7000077913
EAN:04046719750627



Product details : 3M 17196 COMBI WHEEL CB-ZS 100MMX45MMX6MM P60
Use 3M™ Combi Wheel for a wide range of finishes. Our wheels are made of a unique combination of aluminium oxide coated abrasives and Scotch-Brite™. The wheels provide a combination of cutting action and gentle uniform finish, as well as removing scratches.
3M™ Combi wheel is made of a unique mixture of aluminium oxide coated abrasives and Scotch-Brite™. Our combi wheels are designed for a wide range of finishes.
Strengths
Combination of cutting action and gentle finishing;Removes scratches;Generates a uniform finish
Applications
Use for a wide range of finishes
Technical specifications
Attributes
| Package weight | 229 g |
|---|---|
| Rod diameter | 6 mm |
| Brush diameter | 100 mm |
| Grain | 60 |
| Speed | 6000 rpm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 27.32 excl. VAT
/ Each
£ 32.78 incl. VAT
- Delivery usually within ( 17 ) days