Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
0202611351 WHEEL BRUSH D75X12 SHANK 6 KNOTTED S/STEEL WIRE 0.50 T18
0202611351 WHEEL BRUSH D75X12 SHANK 6 KNOTTED S/STEEL WIRE 0.50 T18
Circular brush on rod Osborn
References
osborn:
0202-611.351
rubix:
269A6222
manufacturer :
0202611351
ean:
4013349159557
Product details
Technical specifications
Product details : 0202611351 WHEEL BRUSH D75X12 SHANK 6 KNOTTED S/STEEL WIRE 0.50 T18
Technical specifications
Attributes
Logistics dimensions (L x W x H)
43
x
77
x
77
mm
Logistic Weight
126,7
g
Diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.15
excl. VAT
/
Each
£
25.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 9906011454 WHEEL BRUSH WITH SHANK SIC WIRE D63
OSBORN 0002-504.141 0002-504141 ROTARY BRUSH D50X10 S6 CR-STW 020
PFERD 43105004 ROTARY WIRE BRUSH 70 X 15 X 6 MM SIC 180 0.90
3M 17196 COMBI WHEEL CB-ZS 100MMX45MMX6MM P60
OSBORN 0008-600811 T BRUSH 50 X 17 X 6MM SHANK 0.2MM WIRE 600811
PFERD 43104033 ROTARY WIRE BRUSH 60 X 15 X 6 MM INOX 0.20
DREMEL 26150530JA 19MM SS BRUSH 3.2MM PK2
OSBORN 0002-504 361 CRIMPED WIRE SPINDLE BRUSH 50 x 10 x 6MM
OSBORN 7002502342 WHEEL BRUSH CRIMPED WIRE S/S D30
OSBORN 9906011449 WHEEL BRUSH WITH SHANK SIC WIRE D50
OSBORN 7008600361 CUP BRUSH CRIMPED WIRE S/S D75
OSBORN 7003600521 CIRCULAR ABRASIVE BRUSH 100MM DIA
PFERD 43109003 ROTARY WIRE BRUSH 100 X 10 X 6 MM INOX 0.30
PFERD RBG 7006/6 ST 0,35 SG 43107001 153161 RBG7006/MOUNTED BRUSH
PFERD 43104008 ROTARY WIRE BRUSH 50 X 15 X 6 MM CO 120 1.10