Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCKRED 2 ROW 28MM WIRE BRUSH 100.021.BH
ROEBUCKRED 2 ROW 28MM WIRE BRUSH 100.021.BH
Circular abrasive brush Unbranded
References
unbranded:
100.021.BH
rubix:
210417
Product details
Technical specifications
Product details : ROEBUCKRED 2 ROW 28MM WIRE BRUSH 100.021.BH
General purpose wire scratch brush. Manufactured from 28swg wire with 25mm trim and wooden handle.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.12
excl. VAT
/
Each
£
1.34
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 125MM 0.35ST TWIST KNOT WHEEL 6152-631131
ROEBUCK ERTB610H WIRE WOOL BRUSH TAPER SPIN 6 X 1 INCH
3M 30127 SCOTCH-BRITE DISC 76MMX9.52MM P120 WHT TYPE C
ROEBUCK DC1 ROTARY WIRE BRUSH 2 INCH DIAMETER X 7/8 FACE
OSBORN 2202631351 WHEEL BRUSH KNOTTED WIRE S/S D125
PFERD 43701105 CRIMPED WIRE BRUSH POS RBU 100 X 20 X 14 MM STEEL 0.30
GISS 0001152134 SCRATCH BRUSH PLAIN BACK 4 ROW
OSBORN 0002641151 WIRE WHEEL B. D150X 13 B22 KN-STW 050 PRO
PFERD 43701245 CRIMPED WIRE BRUSH POS RBU 180X38MM AK 32-2 STEEL 0.30
PFERD 43506603 BRUSH RBU 25030/AK 32-2 INOX 0,30
OSBORN WIRE CUP BRUSH 65MM X M14 2 0.35MM TK 608131
250 X 30 X 31.75 ST/ST ROTARY WIRE BRUSH
OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
PFERD 43701115 CRIMPED WIRE BRUSH POS RBU 125 X 20 X 14 MM STEEL 0.30
ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH