References
Facom:49.22SR
Rubix:155A5939
EAN:3148518642125



Product details : FACOM 22MM IMPACT WRENCH 49.22SR
Technical specifications
Attributes
| Logistic Weight | 183 g |
|---|---|
| Packaged dimensions (D x W x H) | 135x45x12 mm |
| Package weight | 183 g |
| Opening | 22 mm |
| Length | 135 mm |
Show UNSPSC/ECL@SS
£ 84.99 excl. VAT
/ Each
£ 101.99 incl. VAT
- Delivery usually within ( 14 ) days
