ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 25MM 846031
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846031
Rubix:209A7342
EAN:3660338082276

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 25MM 846031
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 25 mm |
|---|---|
| Length | 335 mm |
| Material | bronze aluminium |
| Weight | 1000 g |
Show UNSPSC/ECL@SS
£ 165.08 excl. VAT
/ Each
£ 198.10 incl. VAT
- Usually arrives within 14 working days
