ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 41MM 846011
Spark resistant combination wrench
See technical informationSee documentsReferences
Roebuck:846011
Rubix:209A7661
EAN:3660338082085

Documents
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 41MM 846011
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 41 mm |
|---|---|
| Length | 410 mm |
| Material | bronze aluminium |
| Weight | 2000 g |
Show UNSPSC/ECL@SS
£ 193.82 excl. VAT
/ Each
£ 232.58 incl. VAT
- Usually arrives within 14 working days
