Combination Wrench
Opening | 46 mm |
---|---|
Length | 480 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 1616 g |
---|---|
Packaged dimensions (D x W x H) | 485x90x40 mm |
Package weight | 1616 g |
Opening | 46 mm |
Length | 480 mm |
Material | Copper-Beryllium Alloy |
Weight | 1900 g |
Number of sides | 2 |
Usually arrives within 14 working days