Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 30MM 846263
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 30MM 846263
Spark resistant impact open end wrench
References
roebuck:
846263
rubix:
209A7411
ean:
3660338082672
Technical specifications
Opening
30
mm
Length
190
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 30MM 846263
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
30
mm
Length
190
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.41
excl. VAT
/
Each
£
85.69
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
FACOM 440.19 SR NON-SPARKING 19MM COMBI WRENCH
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 24MM 846046
ROEBUCK NON SPARKING PIPE WRENCH 846129
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 18MM 846024
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 26MM 846032
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
BAHCO NS104-36 ALUM BRONZE SLGGING RING WRENCH
BAHCO 8073VLT TOTAL SAFETY ADJUSTABLE WRENCH
FACOM 11MM COMBINATION WRENCH 440.11SR
FACOM COMBINATION WRENCH 440.15SR
FACOM 22MM SLOGGING WRENCH 50.22SR
FACOM 14MM NON SPARKING SPANNER 440.14SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 100MM 846064
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 88MM 846291
FACOM 32MM SLOGGING WRENCH 50.32SR