References
Facom:50.46SR
Rubix:155A6651
EAN:3148518668415




Technical specifications
| Opening | 46 mm |
|---|---|
| Length | 235 mm |
| Material | copper-beryllium alloy |
Product details : FACOM N/S SLOGGING WRENCH 50.46SR
A [mm]: 27B [mm]: 46E [mm]: 16,0L [mm]: 175[g]: 350
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 927 g |
|---|---|
| Packaged dimensions (D x W x H) | 235x72x22 mm |
| Package weight | 927 g |
| Opening | 46 mm |
| Length | 235 mm |
| Material | copper-beryllium alloy |
Show UNSPSC/ECL@SS
£ 294.33 excl. VAT
/ Each
£ 353.20 incl. VAT
- Delivery usually within ( 14 ) days